SolarPanelMesh, 6"W, Blk, 600 sq ft, SS
- Mfr # SOLAR MESH-P-6
- Zoro # G424968945
product price:Â
$
79.89
/ea
Key Features
Color
Black
Material
Stainless Steel
Targeted Animals
Pigeons, Sparrows, Squirrel
Resistance Properties
Corrosion Resistant, UV Resistant, Weather Resistant
Features
Durable Construction, Reduces the Need for Recurring Repairs, Supports Long-Term Performance and Efficiency of Solar Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SOLAR MESH-P-6
- Zoro #
- G424968945
- UPC #
- 706069150075
- Country of Origin
- Taiwan, Province of China
- Item
- Solar Panel Mesh
- Color
- Black
- Material
- Stainless Steel
- Targeted Animals
- Pigeons, Sparrows, Squirrel
- Resistance Properties
- Corrosion Resistant, UV Resistant, Weather Resistant
- Features
- Durable Construction, Reduces the Need for Recurring Repairs, Supports Long-Term Performance and Efficiency of Solar Panels
- For Use On
- Solar Panel
- Coverage Area
- 600 sq ft
- Product Type
- Solar Panel Mesh
- Shell Material
- Stainless Steel
- Wire Color
- Black
Dimensions
- Overall Width
- 6 in
- Overall Length
- 100 ft
- Mesh Net Size
- 1/2 in
- Fits Chest Size
- Durable Construction, Reduces the Need for Recurring Repairs, Supports Long-Term Performance and Efficiency of Solar Panels
- Length
- 100 ft
Description
Solar Panel Mesh, Product Type Solar Panel Mesh, Coverage Area 600 sq ft, Material Stainless Steel, Color Black, Mesh Net Size 1/2 in, Overall Length 100 ft, Overall Width 6 in, Targeted Animals Pigeons, Sparrows, Squirrel, Features Durable Construction, Reduces the Need for Recurring Repairs, Supports Long-Term Performance and Efficiency of Solar Panels, For Use On Solar Panel, Includes Mounting Hardware No, Resistance Properties Corrosion Resistant, UV Resistant, Weather Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.