Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Birds Choice Birds Choice AAD413P Ivy Leaf Dripper with Pebble Base AAD413P

Birds Choice AAD413P Ivy Leaf Dripper with Pebble Base (Discontinued)

  • Mfr # AAD413P
  • Zoro # G403679602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAD413P
Zoro #
G403679602
UPC #
-
Country of Origin
China

Description

When they see the ripples across the surface of your birdbath they are drawn to it and stay a while! Each dripper comes with our exclusive custom dripper valve that regulates the flow of water from your outdoor faucet or a recirculating pump. Just one drip per second one pint of water per hour turns your birdbath into an attractive gathering place for your feathered friends. In areas where water conservation is critical consider a Water Timer to turn the dripper on and off automatically

Features
  • Suppy a fresh supply of water to your bird bath with our lovely ivy leaf drippe
  • They feature a solid base and are beautifully made of copper with ivy leaves and an attractive flower
  • Includes a solid pebble base
  • Hooks directly to your outdoor faucet-no electricity needed
  • Includes beautiful copper dripper, leaves and flower
  • Includes all parts necessary for installation
  • Assembled in the USA
  • Made in the China
Specifications
  • Dimensions: 9 × 9 × 8 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.