Zoro Homepage

Carriage Assembly, 17.7 x 18 x 79.9 mm

  • Mfr # UT0WPAP

  • Zoro # G1327672


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
17.7 mm
Carriage Width
18 mm
Roller Material
Aluminum
Carriage Length
79.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT0WPAP
Zoro #
G1327672
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
17.7 mm
Carriage Width
18 mm
Carriage Length
79.9 mm
Slide Hole Size (mm)
8.3x3
Size
0
Carriage Hole Size (mm)
M4 x 0.7
Slide Width (mm)
20
Slide Height (mm)
22.0
Carriage Mounting Hole Size
M4 x 0.7
Overall Height
22 mm
Manufacturer Size
0
Combined Carriage and Rail Height
22 mm
For Rail Width
20 mm
Mounting Hole Size
M4 x 0.7

Description

Linear Guide Carriage Assembly, Carriage Height 17.7 mm, Carriage Length 79.9 mm, Carriage Width 18 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 12 lbf, Axial Load - Maximum 9 lbf, Manufacturer Size 0, Dynamic Load Capacity 12 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With PW Series Vee Channel, Static Load Capacity 12 lbf, Combined Carriage and Rail Height 22 mm, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.