Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 17.7 x 18 x 79.9 mm

  • Mfr # UT0WPAPR

  • Zoro # G0739916


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
17.7 mm
Carriage Width
18 mm
Roller Material
Aluminum
Carriage Length
79.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT0WPAPR
Zoro #
G0739916
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
17.7 mm
Carriage Width
18 mm
Carriage Length
79.9 mm
Slide Width (mm)
20
Carriage Hole Size (mm)
M4 x 0.7
Slide Height (mm)
22.0 to 23.1
Size
0
Slide Hole Size (mm)
8.3x3
Carriage Mounting Hole Size
M4 x 0.7
Combined Carriage and Rail Height
23.1 mm
Manufacturer Size
0
Mounting Hole Size
M4 x 0.7
For Rail Width
20 mm

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Aluminum
Carriage Material
Aluminum
Max. Load Radial
12 lbf
Carriage Finish
Anodized
Temp. Range (C)
-55 to 100
For Use With
Vee Profile
Roller Finish
Anodized
Carriage Type
Ball
Max. Speed (m/Sec)
1.5
Roller Type
Crown Roller
Minimum Operating Temperature
-55 Degrees C
Number of Rollers
3
Maximum Operating Temperature
100 Degrees C
Series
PW
Maximum Speed
1.5 mps
Maximum Load Radial
12 lbf
Bearing Type
Ball
Number of Mounting Holes
2
Static Load Capacity
12 lbf
Axial Load - Maximum
0 lbf
Compatible Channel Type
C-Channel
Dynamic Load Capacity
12 lbf
Radial Load - Maximum
12 lbf
Number of Bearing Rows
1
Compatible Rail Type
Channel
Speed - Maximum
1.5 mps
Operating Temperature - Maximum
212 Degrees F
Requires Lubrication
Lubricant Required
Operating Temperature - Minimum
-67 Degrees F
System of Measurement
Metric

Description

Linear Guide Carriage Assembly, Carriage Height 17.7 mm, Carriage Length 79.9 mm, Carriage Width 18 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 12 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 0, Dynamic Load Capacity 12 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 20 mm, For Use With Vee Profile, Static Load Capacity 12 lbf, Combined Carriage and Rail Height 23.1 mm, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.