Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 27.7 x 38 x 144.2 mm

  • Mfr # UT2WPAP

  • Zoro # G2171723


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
1.09 in
Roller Material
Aluminum
Carriage Width
1.496 in
Carriage Length
5.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2WPAP
Zoro #
G2171723
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
1.09 in
Carriage Width
1.496 in
Carriage Length
5.677 in
Slide Hole Size (mm)
14.3x3
Slide Width (mm)
40
Size
2
Slide Height (mm)
35.0
Carriage Hole Size (mm)
M8 x 1.25
Carriage Mounting Hole Size
M8 x 1.25
Overall Height
35 mm
Combined Carriage and Rail Height
35 mm
Manufacturer Size
2
For Rail Width
1.574 in
Mounting Hole Size
M8 x 1.25

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Aluminum
Carriage Material
Aluminum
Roller Type
Vee
Max. Load Axial
70 lbf
Max. Speed (m/Sec)
1.5
For Use With
Vee Profile
Roller Finish
Anodized
Temp. Range (C)
-55 to 100
Max. Load Radial
37 lbf
Carriage Type
Ball
Carriage Finish
Anodized
Minimum Operating Temperature
-55 Degrees C
Number of Rollers
3
Series
PW
Maximum Speed
1.5 mps
Maximum Load Axial
70 lbf
Maximum Operating Temperature
100 Degrees C
Maximum Load Radial
37 lbf
Bearing Type
Ball
Radial Load - Maximum
14 lbf
Speed - Maximum
1.5 mps
Dynamic Load Capacity
32 lbf
Axial Load - Maximum
24 lbf
Number of Mounting Holes
2
Operating Temperature - Minimum
-67 Degrees F
Requires Lubrication
Lubricant Required
System of Measurement
Metric
Static Load Capacity
32 lbf
Compatible Channel Type
Double V-Channel
Operating Temperature - Maximum
212 Degrees F
Compatible Rail Type
Channel
Number of Bearing Rows
1

Description

Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 5.677 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 14 lbf, Axial Load - Maximum 24 lbf, Manufacturer Size 2, Dynamic Load Capacity 32 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With Vee Profile, Static Load Capacity 32 lbf, Combined Carriage and Rail Height 35 mm, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.