Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, 27.7 x 38 x 224.2 mm

  • Mfr # UT2WPAR-4A

  • Zoro # G2701212


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
1.09 in
Carriage Width
1.496 in
Roller Material
Carbon Steel
Carriage Length
8.826 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2WPAR-4A
Zoro #
G2701212
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
1.09 in
Carriage Width
1.496 in
Carriage Length
8.826 in
Slide Width (mm)
40
Slide Height (mm)
34.7 to 37.4
Size
2
Slide Hole Size (mm)
14.3 x 3
Carriage Hole Size (mm)
M8 x 1.25
Carriage Mounting Hole Size
M8 x 1.25
Manufacturer Size
2
Combined Carriage and Rail Height
37.4 mm
For Rail Width
1.574 in
Mounting Hole Size
M8 x 1.25

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Carbon Steel
Carriage Material
Aluminum
Temp. Range (C)
-55 to 100
For Use With
Vee Profile
Carriage Type
Ball
Roller Type
Crown Roller
Max. Speed (m/Sec)
5.5
Carriage Finish
Anodized
Roller Finish
Anodized
Max. Load Radial
1,191 lbf
Maximum Operating Temperature
100 Degrees C
Maximum Load Radial
1,191 lbf
Number of Rollers
4
Minimum Operating Temperature
-55 Degrees C
Series
SW
Maximum Speed
5.5 mps
Number of Mounting Holes
2
Bearing Type
Ball
Number of Bearing Rows
2
Requires Lubrication
Lubricant Required
Compatible Channel Type
C-Channel
Dynamic Load Capacity
1,191 lbf
Compatible Rail Type
Channel
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
212 Degrees F
Radial Load - Maximum
1,191 lbf
Static Load Capacity
1,191 lbf
Speed - Maximum
5.5 mps
Axial Load - Maximum
0 lbf
System of Measurement
Metric

Description

Linear Guide Carriage Assembly, Carriage Height 1.09 in, Carriage Length 8.826 in, Carriage Width 1.496 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 1,191 lbf, Axial Load - Maximum 0 lbf, Manufacturer Size 2, Dynamic Load Capacity 1,191 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 1.574 in, For Use With Vee Profile, Static Load Capacity 1,191 lbf, Combined Carriage and Rail Height 37.4 mm, Series SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.