Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Assembly, SW Series, 1376 ft-lb

  • Mfr # UT3WPAXS-4A

  • Zoro # G9608514


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Carriage Height
1.468 in
Roller Material
Carbon Steel
Carriage Width
2.165 in
Carriage Length
12.492 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3WPAXS-4A
Zoro #
G9608514
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
1.468 in
Carriage Width
2.165 in
Carriage Length
12.492 in
Carriage Hole Size (mm)
M10 x 1.5
Slide Hole Size (mm)
14.3 x 5
Slide Width (mm)
58
Size
3
Slide Height (mm)
50
Overall Height
50 mm
Carriage Mounting Hole Size
M10 x 1.5
For Rail Width
2.283 mm
Mounting Hole Size
M10 x 1.5
Manufacturer Size
3
Combined Carriage and Rail Height
1.968 in

Details

Item
Linear Guide Carriage Assembly
Type
SW Series
Roller Material
Carbon Steel
Carriage Material
Aluminum
Max. Speed (m/Sec)
5.5
Temp. Range (C)
-55 to 100
Carriage Type
Ball
Roller Finish
Anodized
For Use With
Vee Profile
Max. Load Axial
1,376 lbf
Temp. Range (F)
-67 to 212
Roller Type
Vee
Max. Speed (In/Sec)
0.0055
Max. Load Radial
2,653 lbf
Carriage Finish
Anodized
Maximum Operating Temperature
100 Degrees C
Maximum Speed
0.0055 in/sec
Series
SW
Number of Rollers
4
Maximum Load Radial
2,653 lbf
Minimum Operating Temperature
-55 Degrees C
Maximum Load Axial
1,376 lbf
Bearing Type
Ball
Number of Mounting Holes
2
Number of Bearing Rows
2
Compatible Channel Type
Double V-Channel
Requires Lubrication
Lubricant Required
Operating Temperature - Maximum
212 Degrees F
Radial Load - Maximum
2,653 lbf
Speed - Maximum
0.0055 in/sec
Compatible Rail Type
Channel
System of Measurement
Inch
Static Load Capacity
2,653 lbf
Dynamic Load Capacity
2,653 lbf
Axial Load - Maximum
1,376 lbf
Operating Temperature - Minimum
-67 Degrees F

Description

Linear Guide Carriage Assembly, Carriage Height 1.468 in, Carriage Length 12.492 in, Carriage Width 2.165 in, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 2,653 lbf, Axial Load - Maximum 1,376 lbf, Manufacturer Size 3, Dynamic Load Capacity 2,653 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 2.283 mm, For Use With Vee Profile, Static Load Capacity 2,653 lbf, Combined Carriage and Rail Height 1.968 in, Series SW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.