Zoro Homepage

Guide Wheel, Stud, Eccentric, Size 3

  • Mfr # SWSE3XA

  • Zoro # G9039256


product price: $56.89
/ea

Key Features

Type
Stud, Eccentric
Bore Dia. (In.)
0.4724
Bore Dia. (mm)
12.00
Stud Material
Stainless Steel
Stud Length
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWSE3XA
Zoro #
G9039256
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.4724
Bore Dia. (mm)
12.00
Stud Length
19/32 in
Stud Dia.
0.422 in
Size
3
Roller Width (mm)
15.88
Stud Length (mm)
10.8
Stud Dia. (mm)
10.72
Roller Width
5/8 in
Roller Dia. (In.)
1.803
Bore Dia.
0.4724 in
Stud Dia. (In.)
0.422
Thread Size
M10x1.5
Pilot Dia. (In.)
0.5025 in
Pilot Hole Depth (In.)
0.271 in
Roller Dia.
1.803 in
Roller Dia. (mm)
45.80
Thread Length (In.)
0.425 in
Roller Width (In.)
0.625
Stud Length (In.)
0.425
Thread Length (mm)
10.8 mm
Stud Thread Size
M10-1.5
Stud Diameter
27/64 in
Stud Thread Length
27/64 in
Overall Length
1 29/64 in
Roller Diameter
1 51/64 in

Details

Item
Guide Wheel
Type
Stud, Eccentric
Stud Material
Stainless Steel
Stud Offset
0.059
Number of Bearings
1
Max. Load Axial (Lb.)
382 lb
Roller Material
Alloy Steel
Roller Style
Stud
Roller Shape
V-Groove
Max. Load Radial (Lb.)
1,326 lb
Face Design
Plain
Bearing Type
Double Row Ball
Bearing Material
Alloy Steel
Roller Type
90 Degrees Dual Vee
Stud Type
Eccentric
V-Groove Angle
90 Degrees
Minimum Temperature
-94 Degrees F
Drive Type
External Hex
Roller Head Type
V-Groove
System of Measurement
Inch
Drive Location
Stud
Static Radial Load Capacity
1,326 lbf
Dynamic Radial Load Capacity
1,326 lbf
Closure
Double Sealed
For Environment
Clean Room, Extreme High Temperature
Resistance Properties
Corrosion Resistant
Bearing Material Grade
AISI 52100
Static Axial Load Capacity
382 lbf
Seal Type
Contact
Rolling Element Rows
2
Roller Material Grade
52100
Load Direction
Radial
Features
Custom Greases, Washdown Wheels for Food and Beverage Applications
Duty Type
Standard
Stud Material Grade
303
Maximum Temperature
500 Degrees F

Description

Guide Wheel, Closure Double Sealed, Drive Type External Hex, Duty Type Standard, Face Design Plain, For Environment Clean Room, Extreme High Temperature, Overall Length 1 29/64 in, Roller Diameter 1 51/64 in, Roller Head Type V-Groove, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 2, Seal Type Contact, Stud Material Stainless Steel, Stud Thread Size M10-1.5, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.