Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 2640mm L, 26 mm W, 15.0 mm H

  • Mfr # UTTS1G2640

  • Zoro # G2822321


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Overall Length
103.93 in
Type
SW Series
Overall Width
1.024 in
Overall Height
0.591 in
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTS1G2640
Zoro #
G2822321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
103.93 in
Overall Width
1.024 in
Overall Height
0.591 in
Size
1
Mounting Hole Size
M5
Thread Size
M5
Channel Depth
0.433 in
Manufacturer Size
1
Thickness
0.158 in

Details

Item
Guide Rail
Type
SW Series
Rail Material
Steel
For Use With
SW Carriage Assembly
Raceway
Hardened
Mounting Hole Center to Center
3.15 in
Mounting Hole from Shaft End
40 mm
Rail Finish
Ground
Temp. Range
-55 to 100 C
Number of Rail Holes
33
Number of Mounting Holes
33
Minimum Operating Temperature
0.55 Degrees C
Maximum Operating Temperature
100 Degrees C
Raceway Material
Hardened
Series
SW
Load Direction
Axial, Radial
Channel Angle
90 Degrees
Operating Temperature - Maximum
212 Degrees F
System of Measurement
Inch
Requires Lubrication
Lubricant Required
Rail Type
Channel
Edge Angle
90 Degrees
Mounting Hole Center to Shaft End
40 mm
Operating Temperature - Minimum
32.99 Degrees F
Channel Type
Double V-Channel

Description

Guide Rail, Overall Length 103.93 in, Overall Width 1.024 in, Overall Height 0.591 in, Rail Material Steel, Manufacturer Size 1, Number of Mounting Holes 33, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M5, Channel Type Double V-Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.