Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 480mm L, 40 mm W, 19.7 mm H

  • Mfr # UTTA2G0480

  • Zoro # G3174717


product price: $69.99
/ea

Key Features

Overall Length
18.897 in
Type
PW Series
Overall Width
1.575 in
Overall Height
0.777 in
Rail Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTA2G0480
Zoro #
G3174717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18.897 in
Overall Width
1.575 in
Overall Height
0.777 in
Thread Size
M8
Size
2
Mounting Hole Size
M8
Manufacturer Size
2
Thickness
0.177 in
Channel Depth
0.6 in

Details

Item
Guide Rail
Type
PW Series
Rail Material
Aluminum
Number of Rail Holes
6
Rail Finish
Clear Anodize
Mounting Hole from Shaft End
40 mm
For Use With
PW Carriage Assembly
Temp. Range
-55 to 100 C
Raceway
Aluminum
Mounting Hole Center to Center
3.15 in
Number of Mounting Holes
6
Series
PW
Minimum Operating Temperature
0.55 Degrees C
Maximum Operating Temperature
100 Degrees C
Raceway Material
Aluminum
Operating Temperature - Maximum
212 Degrees F
Channel Material
Aluminum
Channel Type
Double V-Channel
Channel Angle
90 Degrees
Operating Temperature - Minimum
32.99 Degrees F
Requires Lubrication
Lubricant Required
Load Direction
Axial, Radial
Edge Angle
90 Degrees
Rail Type
Channel
System of Measurement
Inch
Mounting Hole Center to Shaft End
40 mm

Description

Guide Rail, Overall Length 18.897 in, Overall Width 1.575 in, Overall Height 0.777 in, Rail Material Aluminum, Manufacturer Size 2, Number of Mounting Holes 6, Rail Finish Clear Anodize, Rail Type Channel, System of Measurement Inch, For Use With PW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Channel Material Aluminum, Series PW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.