Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 720mm L, 58 mm W, 30.0 mm H

  • Mfr # UTTRS3G0720

  • Zoro # G2114366


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Type
SW Series
Overall Length
28.346 in
Overall Width
2.284 in
Overall Height
1.18 in
Rail Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTTRS3G0720
Zoro #
G2114366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28.346 in
Overall Width
2.284 in
Overall Height
1.18 in
Mounting Hole Size
M8
Size
3
Thread Size
M8
Thickness
0.315 in
Manufacturer Size
3
Channel Depth
0.865 in

Details

Item
Guide Rail
Type
SW Series
Rail Material
Steel
Temp. Range
-55 to 100 C
Mounting Hole Center to Center
3.15 in
For Use With
SW Carriage Assembly
Raceway
Hardened
Rail Finish
Ground
Mounting Hole from Shaft End
40 mm
Number of Rail Holes
9
Number of Mounting Holes
9
Minimum Operating Temperature
0.55 Degrees C
Series
SW
Maximum Operating Temperature
100 Degrees C
Raceway Material
Hardened
Requires Lubrication
Lubricant Required
Edge Angle
90 Degrees
Mounting Hole Center to Shaft End
40 mm
Channel Angle
90 Degrees
System of Measurement
Inch
Load Direction
Radial
Channel Type
C-Channel
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
32.99 Degrees F
Rail Type
Channel

Description

Guide Rail, Overall Length 28.346 in, Overall Width 2.284 in, Overall Height 1.18 in, Rail Material Steel, Manufacturer Size 3, Number of Mounting Holes 9, Rail Finish Ground, Rail Type Channel, System of Measurement Inch, For Use With SW Carriage Assembly, Operating Temperature - Maximum 212 Degrees F, Operating Temperature - Minimum 32.99 Degrees F, Mounting Hole Center to Center 3.15 in, Mounting Hole Center to Shaft End 40 mm, Series SW, Mounting Hole Size M8, Channel Type C-Channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.