ANSI Type R Class 2 Women's Contoured Softshell Jacket
- Mfr # 333W6059T-YLNV/2XL
- Zoro # G324210250
product price:Â
$
72.29
/ea
Key Features
Color
Hi-Vis Yellow
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333W6059T-YLNV/2XL
- Zoro #
- G324210250
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- 2XL
Description
Water-resistant fabric with breathable membrane keeps wearer dry, Built-in fleece lining provides warmth, Ventilation under arms promotes airflow, Sleeve cuff adjusters help seal out water, Two waist pockets with waterproof zippers for convenience, 2" retroreflective silver tape enhances visibility, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.