Shop BISLEY
See all product information
Create Account
ANSI Type R Class 3 Long Sleeve Shirt with Navy Bottom
- Mfr # 313M6118T-ON/5X
- Zoro # G324203160
product price:Â
$
44.25
/ea
Key Features
Size
5XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313M6118T-ON/5X
- Zoro #
- G324203160
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- 5XL
Description
Durable lightweight performance wicking fabric with cotton backing draws moisture away while maintaining soft feel, Exclusive Fresche antimicrobial treatment helps protect against bacteria, mold, and viruses for enhanced hygiene and freshness, Contrast color crew neck adds a stylish, professional look, Navy bottom helps hide dirt, UPF 50+ sun protection, 1 left chest pocket, 2" retroreflective silver segmented tape, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.