Shop BISLEY
See all product information
Create Account
ANSI Type R Class 3 Long Sleeve Work Shirt with Navy Bottom
- Mfr # 313M6491H-YN/M
- Zoro # G324204358
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313M6491H-YN/M
- Zoro #
- G324204358
- UPC #
- -
- Country of Origin
- Cambodia
Dimensions
- Size
- M
Details
- Color
- Hi-Vis Yellow
Description
Lightweight stretch ripstop fabric with permanent wicking keeps the wearer dry and comfortable , Bisley X-Airflow ventilation with laser-perforated self-fabric panels at the sides and underarms enhances airflow to reduce heat buildup and improve comfort, Two-piece structured collar maintains shape for a professional look, Two-button adjustable sleeve cuff provides a secure, customizable fit, Navy bottom helps hide dirt, Two chest pockets with touch tape closure, UPF 50+ sun protection , 2" retroreflective silver segmented tape for enhanced visibility, Meets ANSI/ISEA 107-2020 Type R Class 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.