Dual-Certified AR/FR Men's Ripstop Long Sleeve Button Down, Industrial Wash Durable
- Mfr # 385MFRHS-ON/S
- Zoro # G524208811
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Color
Orange/Navy
Size
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 385MFRHS-ON/S
- Zoro #
- G524208811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Color
- Orange/Navy
Description
ARC Rating: PPE 2, ATPV 8.9 cal/cm2, Lightweight 6 oz FR inherent ripstop fabric delivers durable, flame-resistant protection with long-lasting performance , High tenacity Aramid thread withstands stress during fire exposure and high temperatures, 1% antistatic helps reduce electrostatic discharge (ESD), Melamine FR buttons and FR closures provide durable fastening, Two-piece structured collar maintains shape for a professional look, Navy bottom helps hide dirt, Two chest pockets with secure snap closure and shoulder mic tabs provide convenient, accessible storage, 2" retroreflective silver H-tape for enhanced visibility, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 , Meets ANSI/ISEA 107-2020 Type R Class 2 (Hi-Vis Yellow Only), OEKO-TEX Standard 100, EN ISO 1149-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.