Shop BISLEY
See all product information
Create Account
Dual-Certified AR/FR Ripstop Insulated Parka, Industrial Wash Durable
- Mfr # 385M8387H-YN/3X
- Zoro # G324204129
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow/Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385M8387H-YN/3X
- Zoro #
- G324204129
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow/Navy
Dimensions
- Size
- 3XL
Description
ARC Rating: PPE 4, ATPV 40.0 cal/cm2, 7 oz FR inherent ripstop outer fabric delivers durable flame-resistant protection and long-lasting performance, 14 oz FR modacrylic/cotton insulation provides extra warmth for comfort in extreme cold conditions, High tenacity Aramid thread withstands stress during fire exposure and high temperatures, 1% antistatic helps reduce electrostatic discharge (ESD), Melamine FR buttons and FR closures provide durable fastening, Two-piece structured collar maintains shape for a professional look, Detachable insulated hood with contrast lining offers customizable head coverage, Renewably sourced, non-fluorinated water-repellent treatment provides eco-friendly protection against moisture, Navy bottom helps hide dirt, Twin waist patch pockets with flap closures, internal pocket, and shoulder mic and pen tabs provide versatile, secure storage, 2" retroreflective silver H-tape for enhanced visibility, Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 , Meets ANSI/ISEA 107-2020 Type R Class 3, OEKO-TEX Standard 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.