Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Cold Jacket, Polyester, Class 3 R, Hi-Vis Orange, 2XL

  • Mfr # 343M6450X-ORNV/2X

  • Zoro # G011775239


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343M6450X-ORNV/2X
Zoro #
G011775239
UPC #
616314715907
Country of Origin
China

Dimensions

Size
2XL
Sleeve Length
38 to 40 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
44 in

Details

Item
Extreme Cold Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
5
ANSI Class
3
ANSI Type
R
Lining Material
Built-In
Insulated for Cold Conditions
Yes
Standards
ANSI, CSA Z96
Features
Back Elastic Waist to Help Prevent Cold Draft from Entering
Series
343M6450X
Fabric Weight
20.26 oz
Includes Hood
Yes
Back Stripe Pattern
X
Insulation Material
Sorona Aura
Garment Type
Jacket
Includes
Hood
Waist Style
Elastic
Reflective Stripe Locations
Back
Cuff Style
Rib
Front Stripe Pattern
X
Hood Style
Detachable
Water-Resistant
Yes
Gender
Men's
Temperature Rating
Down to -51 Degrees F
Style
Extreme Cold Jacket
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None
Includes Removable Liner
No

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, CSA Z96, Minimum Chest Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.