Cut Resistant Gloves, Kevlar, Slip On Cuff, Pearl White, S 12 PK
- Mfr # 1255KV4-S
- Zoro # G707461613
product price:
$
273.99
/pk of 12, $22.83/ea
Free Shipping & Returns
Key Features
Color
Pearl White
Material
Kevlar
ANSI/ISEA Abrasion Level
4
Leather Palm Type
Grain
Fabric Weight
Medium Weight/Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1255KV4-S
- Zoro #
- G707461613
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Cut Resistant Gloves
- Color
- Pearl White
- Material
- Kevlar
- ANSI/ISEA Abrasion Level
- 4
- Leather Palm Type
- Grain
- Fabric Weight
- Medium Weight/Standard
- ANSI/ISEA Puncture Level
- 4
- Cuff Style
- Slip On Cuff
- Coating Material
- Leather
- Glove Hand Style
- Driver
Dimensions
- Glove Size
- S
Description
For jobs that involve handling sharp materials, the 1255KV4 ArcRated KevlarLined Leather Drivers Glove combines premium goatskin leather with a DuPont Kevlar blend knit liner to deliver superior dexterity, durability, arc flash protection, and ANSI level A5 cut protection
- •Premium goatskin leather shell provides dexterity and abrasion resistance
- •Stitched-in Kevlar blend knit fabric liner delivers an optimal fit and dependable cut protection
- •NFPA 70E CAT 4, Arc Rating ATPV 41 cal/cm2
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.