Zoro Homepage

Extreme Cold Jacket, Polyester, Class 3 R, Hi-Vis Orange, 3XL

  • Mfr # 343M6450X-ORNV/3X

  • Zoro # G711775232


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
3XL
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343M6450X-ORNV/3X
Zoro #
G711775232
UPC #
616314727948
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
46 in
Length
65 cm
Sleeve Length
40 to 42 in
Size-Body Type
Regular
Minimum Chest Size
46 in

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Extreme Cold Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 46 in, Material Polyester, Temperature Rating Down to -51 Degrees F, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, CSA Z96, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.