Hi-Vis Long Sleeve T-Shirt, 3, R, Cotton, Polyester, Yellow/Black, 5X

  • Mfr # 313M6118T-YN/5X

  • Zoro # G511774862


product price:  $36.29
/ea

Key Features

Material
Cotton, Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313M6118T-YN/5X
Zoro #
G511774862
UPC #
616314764349
Country of Origin
China

Dimensions

Size
5X
Size-Body Type
Regular
Maximum Chest Size
57 in
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Long Sleeve T-Shirt
Material
Cotton, Polyester
Color
Yellow/Black
Back Stripe Pattern
Horizontal
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Pocket Locations
Chest
Reflective Stripe Locations
Back
Gender
Men's
Moisture-Wicking
Yes
Collar Style
Crew Neck
Type
Work Shirt
Features
Heat Sealed Perforated Tape, Navy Bottom
Series
313M6118T
Reflective Stripe Main Color
Silver
Reflective Tape Type
Prismatic
Shirt Style
T-Shirt
Reflective Tape Attachment Type
Heat Seal
Ultraviolet Protection Factor
50
Reflective Stripe Border Type
None

Description

High-Visibility Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern Horizontal, Material Cotton, Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Crew Neck, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Navy Bottom, Standards ANSI, Sleeve Type Long, Maximum Chest Size 57 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.