Hi-Vis Short-Sleeve T-Shirt, 3, R, Cotton, Polyester, Yellow, S

  • Mfr # 313M1118X-Y/S

  • Zoro # G711774808


product price:  $34.95
/ea

Key Features

Material
Cotton, Polyester
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313M1118X-Y/S
Zoro #
G711774808
UPC #
616314772788
Country of Origin
China

Dimensions

Size
S
Maximum Chest Size
35 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Short-Sleeve T-Shirt
Material
Cotton, Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Pocket Locations
Chest
Gender
Men's
Reflective Stripe Locations
Back
Series
313M1118X
Collar Style
Crew Neck
Moisture-Wicking
Yes
Type
Shirts
Features
Heat Sealed Perforated Tape
Reflective Stripe Main Color
Silver
Shirt Style
T-Shirt
Ultraviolet Protection Factor
50
Reflective Stripe Border Type
None
Reflective Tape Attachment Type
Heat Seal
Reflective Tape Type
Prismatic

Description

High-Visibility Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style Crew Neck, Color Yellow, Size S, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, CSA Z96, Sleeve Type Short, Maximum Chest Size 35 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.