Shop RADIANS
See all product information
Create Account
T-Shirt, Type R Class 2, Type R, Birdseye Mesh, Hi-Vis Orange, S
- Mfr # ST11-2POS-S
- Zoro # G3869889
product price:Â
$
11.45
/ea
Key Features
Size
S
Material
Birdseye Mesh
Color
Hi-Vis Orange
Back Stripe Pattern
one horizontal and two vertical
Length
11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST11-2POS-S
- Zoro #
- G3869889
- UPC #
- 674326291178
- Country of Origin
- China
- Item
- T-Shirt
- Material
- Birdseye Mesh
- Color
- Hi-Vis Orange
- Back Stripe Pattern
- one horizontal and two vertical
- Standards
- ANSI/ISEA 107
- Number of Outside Pockets
- 1
- ANSI Type
- Type R
- ANSI Class
- Type R Class 2
- Gender
- Unisex
- Fabric
- Birdseye Mesh
- Features
- Max-Dri(TM) Moisture Wicking Mesh Technology.; 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
- Type
- Shirt
- Series
- ST11
- Reflective Stripe Main Color
- Silver
Dimensions
- Size
- S
- Length
- 11
- Width
- 9.6
- Overall Length
- 11
- Height
- 1
- Overall Height
- 1
- Overall Width
- 9.6
- Reflective Stripe Width
- 2"
Description
Radians ST11 Class 2 High Visibility Saf
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.