Hi-Vis Softshell Jacket, Fleece, Polyester, Class 3 R, Hi-Vis Yellow, 2XL

  • Mfr # 333M6979T-YEL/2XL

  • Zoro # G411775235


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Material
Fleece, Polyester
Size
2XL
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6979T-YEL/2XL
Zoro #
G411775235
UPC #
616314821875
Country of Origin
China

Dimensions

Size
2XL
Length
62 cm
Maximum Chest Size
44 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
44 in

Details

Item
Hi-Vis Softshell Jacket
Material
Fleece, Polyester
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
Water-Resistant
Yes
Includes Hood
No
Style
Softshell Jacket
Reflective Stripe Locations
Back, Front
Hood Style
None
Front Stripe Pattern
Double Horizontal
Includes Removable Liner
No
Gender
Men's
Garment Type
Jacket
Fabric Weight
8.85 oz
Back Stripe Pattern
Double Horizontal
Includes Lining
Yes
Series
333M6979T
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 44 in, Material Fleece, Polyester, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.