Zoro Homepage

Hi-Vis Softshell Jacket, Polyester, Class 3 R, Hi-Vis Orange, XL

  • Mfr # 333M6979T-OR/XL

  • Zoro # G111775245


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
3
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333M6979T-OR/XL
Zoro #
G111775245
UPC #
616314778421
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
42 in

Details

Item
Hi-Vis Softshell Jacket
Material
Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Pocket with Waterproof Zipper, Water Resistant Fabric with Breathable Membrane
Includes Hood
No
Fabric Weight
8.85 oz
Series
333M6979T
Water-Resistant
Yes
Reflective Stripe Locations
Back, Front
Gender
Men's
Includes Removable Liner
No
Style
Softshell Jacket
Front Stripe Pattern
Double Horizontal
Garment Type
Jacket
Back Stripe Pattern
Double Horizontal
Includes Lining
Yes
Hood Style
None
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Orange, Size XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 42 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.