Shop FIRM TOUCH
See all product information
Create Account
3 Mil, Disposable Cool Blue Purple Nitrile Gloves, Industrial Grade, Powder Free, XS, 100PK
- Mfr # 6030P XS
- Zoro # G622601040
product price:Â
$
7.99
/pk of 100, $0.08/ea
Sold in multiples of 10Â pks for
$79.90
Key Features
Color
Cool Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030P XS
- Zoro #
- G622601040
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Cool Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- XS
- Palm Thickness
- 3 mil
Description
FIRM TOUCH 3 Mil Nitrile Ultra Soft Disposable Industrial Grade Powder Free Violet, 3 mil, disposable cool blue purple nitrile gloves, industrial grade, powder free, 100 pcs/box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.