Zoro Homepage

Hi-Vis Zip Front Sweatshirt, 3, R, Polyester, Orange/Navy, M

  • Mfr # 323M6988T-ORNV/M

  • Zoro # G711774907


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Back Stripe Pattern
Horizontal
Fit
Regular Fit
Standards
ANSI
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323M6988T-ORNV/M
Zoro #
G711774907
UPC #
616314778063
Country of Origin
China

Dimensions

Size
M
Maximum Chest Size
38 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Description

High-Visibility Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester Fleece, Front Closure Type Zipper, Color Orange, Fabric Weight 8.85 oz, Size M, Features Navy Bottom and Cuffs, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions Yes, Includes Hood Yes, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Navy Bottom, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.