Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Hi-Vis Long Sleeve Button Front Shirt, 3, R, Cotton, Polyester, Ripstop, Orange, 2X

  • Mfr # 313W6490X-O/2X

  • Zoro # G511775029


product price: $70.89
/ea

Key Features

Material
Cotton, Polyester, Ripstop
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313W6490X-O/2X
Zoro #
G511775029
UPC #
616314763748
Country of Origin
China

Dimensions

Size
2X
Size-Body Type
Regular
Maximum Chest Size
43 1/2 in
Reflective Stripe Width
2 in

Details

Item
Women's Hi-Vis Long Sleeve Button Front Shirt
Material
Cotton, Polyester, Ripstop
Color
Orange
Back Stripe Pattern
X
Standards
ANSI, CSA Z96
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Pocket Locations
Chest
Gender
Women's
Moisture-Wicking
Yes
Features
Airflow Ventilated Back, Stretch Ripstop
Type
Shirts
Collar Style
Two-Piece Structured
Closure Type
Buttons
Reflective Stripe Locations
Back
Series
313W6490X
Reflective Stripe Main Color
Silver
Wrist Closure
Buttons
Reflective Tape Type
Prismatic
Shirt Style
Work Shirt
Reflective Stripe Border Type
None
Front Closure Type
Buttons
Ultraviolet Protection Factor
50

Description

High-Visibility Shirt, Gender Women's, ANSI Class 3, Shirt Style Work Shirt, Back Stripe Pattern X, Material Cotton, Polyester, Ripstop, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Two-Piece Structured, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI, CSA Z96, Sleeve Type Long, Maximum Chest Size 43 1/2 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.