Women's Hi-Vis Softshell Jacket, Fleece, Polyester, Twill, Class 3 R, Hi-Vis Yellow, XL

  • Mfr # 333W6059T-YLNV/XL

  • Zoro # G711775263


product price:  $62.79
/ea

Key Features

Material
Fleece, Polyester, Twill
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333W6059T-YLNV/XL
Zoro #
G711775263
UPC #
616314822261
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
41 1/2 in
Reflective Stripe Width
2 in
Length
59 cm
Size-Body Type
Regular
Minimum Chest Size
41 1/2 in

Details

Item
Women's Hi-Vis Softshell Jacket
Material
Fleece, Polyester, Twill
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
3
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Sleeve Cuff Adjusters Reduces Water Entering Over Wrist, Ventilation Under Arms for Breathability
Includes Hood
No
Gender
Women's
Reflective Stripe Main Color
Silver
Includes Removable Liner
No
Front Stripe Pattern
Double Horizontal
Back Stripe Pattern
Horizontal
Includes Lining
Yes
Reflective Stripe Locations
Back, Front
Series
333W6059T
Style
Softshell Jacket
Hood Style
None
Water-Resistant
Yes
Garment Type
Jacket
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Softshell Jacket, Back Stripe Pattern Horizontal, ANSI Class 2, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Yellow, Size XL, Number of Outside Pockets 3, Includes Hood No, Hood Style None, Maximum Chest Size 41 1/2 in, Material Polyester, Twill, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI, Minimum Chest Size 41 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.