Shop BISLEY
See all product information
Create Account
Women's Navy Taped Cargo Pant, Industrial Wash Durable
- Mfr # 318W6368T-NV/4R
- Zoro # G324210120
product price:Â
$
62.75
/ea
Key Features
Size
4R
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318W6368T-NV/4R
- Zoro #
- G324210120
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- 4R
Description
65% Polyester / 35% Cotton industrial-wash durable fabric combines lightweight comfort with long-lasting wear, Lightweight 7.2 oz fabric provides comfort and durability while keeping the wearer cool, Curved waistband design prevents gaping at the back for a secure, comfortable fit, Wide belt loops for added convenience, YKK zipper allows easy on/off, Two side-leg cargo pockets, two rear hip pockets, and two hidden tool loops provide secure storage for tools and personal items, 2" retroreflective silver tape for enhanced visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.