Women's Puffer Jacket, Nylon, Polyester, Polyurethane, Taffeta, Class 3 R, Hi-Vis Yellow, 2XL

  • Mfr # 333W6350H-YEL/2XL

  • Zoro # G811775293


product price:  $62.29
/ea

Key Features

Material
Nylon, Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333W6350H-YEL/2XL
Zoro #
G811775293
UPC #
616314822346
Country of Origin
China

Dimensions

Size
2XL
Length
62 cm
Reflective Stripe Width
2 in
Maximum Chest Size
43 1/2 in
Size-Body Type
Regular
Minimum Chest Size
43 1/2 in

Details

Item
Women's Puffer Jacket
Material
Nylon, Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Style
Puffer Jacket
Includes Lining
Yes
Reflective Stripe Main Color
Silver
Includes Removable Liner
No
Series
333W6350H
Water-Resistant
Yes
Hood Style
None
Gender
Women's
Front Stripe Pattern
H
Includes Hood
No
Garment Type
Jacket
Back Stripe Pattern
U
Reflective Stripe Locations
Back, Front
Reflective Stripe Border Type
None
Reflective Tape Type
Prismatic

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Yellow, Size 2XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 43 1/2 in, Material Nylon, Polyester, Polyurethane, Taffeta, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.