Women's Puffer Jacket, Nylon, Polyester, Polyurethane, Taffeta, Class 3 R, Hi-Vis Yellow, S
Mfr # 333W6350H-YEL/S
Zoro # G711775300
product price:Â $62.29
/eaKey Features
Material
Nylon, Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
333W6350H-YEL/S
Zoro #
G711775300
UPC #
616314822308
Country of Origin
China
Dimensions
Size
S
Length
60 cm
Maximum Chest Size
35 1/2 in
Reflective Stripe Width
2 in
Minimum Chest Size
35 1/2 in
Size-Body Type
Regular
Description
Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Yellow, Size S, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 35 1/2 in, Material Nylon, Polyester, Polyurethane, Taffeta, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.