Women's Puffer Jacket, Nylon, Polyester, Polyurethane, Taffeta, Class 3 R, Hi-Vis Yellow, XL

  • Mfr # 333W6350H-YEL/XL

  • Zoro # G211775213


product price:  $62.29
/ea

Key Features

Material
Nylon, Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333W6350H-YEL/XL
Zoro #
G211775213
UPC #
616314822339
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
41 1/2 in
Length
60 cm
Reflective Stripe Width
2 in
Minimum Chest Size
41 1/2 in
Size-Body Type
Regular

Details

Item
Women's Puffer Jacket
Material
Nylon, Polyester, Polyurethane, Taffeta
Color
Hi-Vis Yellow
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI
Features
Reversible to Black
Garment Type
Jacket
Back Stripe Pattern
U
Includes Lining
Yes
Hood Style
None
Gender
Women's
Reflective Stripe Main Color
Silver
Front Stripe Pattern
H
Water-Resistant
Yes
Series
333W6350H
Reflective Stripe Locations
Back, Front
Includes Hood
No
Includes Removable Liner
No
Style
Puffer Jacket
Reflective Tape Type
Prismatic
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Hip, Style Puffer Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Women's, Front Closure Type Zipper, Color Yellow, Size XL, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 41 1/2 in, Material Nylon, Polyester, Polyurethane, Taffeta, Temperature Rating Not Applicable, Includes Removable Liner No, Reflective Tape Type Prismatic, Reflective Stripe Border Type None, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.