Shop BISLEY
See all product information
Create Account
Women's Stretch Ripstop Vented Work Pants
- Mfr # 411W6150-GR-10T
- Zoro # G524205094
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Size
10T
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 411W6150-GR-10T
- Zoro #
- G524205094
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
Dimensions
- Size
- 10T
Description
Lightweight stretch ripstop fabric with permanent wicking keeps the wearer dry and comfortable, Bisley X-Airflow ventilation with laser-perforated self-fabric panels on side of legs enhance airflow to reduce heat buildup and improve comfort, Straight waistband with inner elastic band ensures a secure, comfortable fit, Reflective zip leg ventilation on both legs enhances airflow while increasing visibility, Double-layered contoured knees provide extra durability in high-wear areas, UPF 50+ sun protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.