Coverall, V-Neck, Hi-Vis Orange, Zipper

  • Mfr # 314W6369H
  • Zoro # G822917385
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

ANSI Class
2
Gender
Women's
Includes Lining
No
ANSI Type
R
Size-Body Type
Regular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
314W6369H
Zoro #
G822917385
UPC #
848309027478
Country of Origin
China
ANSI Class
2
Gender
Women's
Includes Lining
No
ANSI Type
R
Insulated for Cold Conditions
No
Item
Coverall
Number of Outside Pockets
7
Standards
ANSI
Fabric Weight
7.2 oz
Inseam
32 in
Reflective Stripe Main Color
Silver
Color
Hi-Vis Orange
Style
Coverall
Features
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
Collar Style
V-Neck
Entry Closure Type
Zipper
Back Stripe Pattern
U
Reflective Stripe Locations
Below Knees
Hood Style
No Hood
Waterproof
No
Material
35% Cotton, 65% Polyester
Shell Material
35% Cotton, 65% Polyester
Wire Color
Hi-Vis Orange
Container Type
Coverall
Sensor Body Style
Coverall
Traction Material
35% Cotton, 65% Polyester

Dimensions

Size-Body Type
Regular
Size
M
Reflective Stripe Width
2 in
Maximum Waist Size
29 1/2 in
Fits Chest Size
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Coverall, Garment Type Coveralls, ANSI Class 2, Gender Women's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Orange, Inseam 32 in, Maximum Waist Size 29 1/2 in, Size M, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R

Ratings & reviews