
AC Gearmotor, 124RPM, 230V
Mfr # 027-756-4413
Zoro # G9653141
product price: $810.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Overall Length
10.1 in
Lubrication
Oil
Gear Ratio
13.3:1
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
027-756-4413
Zoro #
G9653141
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10.1 in
Overall Height
5.8 in
Keyway Width
3/16 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Details
Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Gear Ratio
13.3:1
Phase
Three
Shaft Orientation
Right Angle
Maximum Torque
76 in-lb
Keyway Type
Square
Full Load Current
0.8 A
Input Horsepower
0.25 hp
Maximum Output Speed
186 RPM
Motor Frame Designation
42 NEMA
Motor Duty Class
Continuous
Number of Stages
1
IP Rating
IP44
Operating Voltage
230V AC
Motor Enclosure
Totally Enclosed Fan-Cooled
Output Shaft Type
Keyed
Description
AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 76 in-lb, Operating Voltage 230V AC, Gear Ratio 13.3:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.