Zoro Homepage

AC Gearmotor, 127RPM, 230V

  • Mfr # 017-107-0013

  • Zoro # G9652347


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
7.29 in
Standards
RoHS Compliant
Overall Length
8.71 in
Lubrication
Oil
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-107-0013
Zoro #
G9652347
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
7.29 in
Overall Length
8.71 in
Overall Height
3.35 in
Keyway Width
1/8 in
Output Connection Depth
1 7/16 in
Keyway Length
3/4 in
Output Shaft Length
7/16 in
Keyway Depth
1/8 in
Output Shaft Diameter
1/2 in

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Nonventilated, Maximum Torque 23 in-lb, Operating Voltage 230V AC, Gear Ratio 12.9:1, Output Shaft Type Keyed, Motor Insulation Class F, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.