AC Gearmotor, 28.8RPM, 230/460V

  • Mfr # 017-246-0058

  • Zoro # G9652566


product price:  $833.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
11.18 in
Standards
RoHS Compliant
Gear Ratio
58.3:1
Rotation
CW/CCW
Capacitor Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
017-246-0058
Zoro #
G9652566
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11.18 in
Overall Length
13.18 in
Keyway Length
1 in
Keyway Depth
3/16 in
Output Shaft Diameter
3/4 in
Housing Mount Hole Size
0.28 in
Output Connection Depth
2 in
Mount Hole Center-to-Center Length
4 in
Mount Hole Center-to-Center Width
1.5 in
Output Shaft Length
1 9/16 in
Keyway Width
19/100 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Ratio
58.3:1
Rotation
CW/CCW
Capacitor Required
Yes
Gear Type
Spur
Lubrication
Oil
Phase
Three
Gear Material
Steel (Balance Spur)
Shaft Orientation
Parallel
Motor Type
Permanent Split Capacitor
Includes
Junction Box
Housing Material
Die Cast Aluminum
Features
Mounted Capacitor on PSC Units, Mounted External on 1/4 in HP, Inside J-Box on 1/6 in HP, Rear Shaft Extension (1-Phase Units Only)
Color
Black
Maximum Output Speed
29 RPM
Frequency
50 Hz, 60 Hz
Includes Junction/Conduit Box
Yes
Keyway Type
Square
Full Load Current
1.1/0.74 A
Motor Insulation Class
F
Bearing Type
Ball on Motor, Needle with Thrust Ball
AGMA Gear Class
Class 9
Motor Enclosure
Totally Enclosed Fan-Cooled
Maximum Torque
278 in-lb
Number of Stages
3
Housing Material Finish
Powder Coated
Motor Duty Class
Continuous
Mounting Orientation
Any Angle
Number of Housing Mount Holes
4
Input Horsepower
0.25 hp
Shaft Material
Steel
Operating Voltage
230/460V AC
IP Rating
IP54
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 278 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 230/460V AC, Gear Ratio 58.3:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.