Zoro Homepage

AC Gearmotor, 28RPM, 230V

  • Mfr # 027-756-4460

  • Zoro # G9653239


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Lubrication
Oil
Gear Ratio
60:1
Overall Length
10.1 in
Shaft Orientation
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027-756-4460
Zoro #
G9653239
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.1 in
Keyway Depth
3/16 in
Keyway Width
3/16 in
Output Shaft Diameter
3/4 in
Overall Height
5.8 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Lubrication
Oil
Gear Ratio
60:1
Shaft Orientation
Right Angle
Phase
Three
Maximum Torque
100 in-lb
Motor Duty Class
Continuous
Keyway Type
Square
Maximum Output Speed
42 RPM
Full Load Current
0.8 A
Number of Stages
1
Input Horsepower
0.25 hp
IP Rating
IP44
Operating Voltage
230V AC
Motor Frame Designation
42 NEMA
Motor Enclosure
Totally Enclosed Fan-Cooled
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 100 in-lb, Operating Voltage 230V AC, Gear Ratio 60:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.