Zoro Homepage

AC Gearmotor, 29RPM, 115V

  • Mfr # 016-246-6358

  • Zoro # G9652426


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
9.39 in
Standards
RoHS Compliant
Gear Ratio
58.3:1
Gear Type
Spur
Rotation
CW/CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016-246-6358
Zoro #
G9652426
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
9.39 in
Overall Length
11.29 in
Keyway Depth
3/16 in
Output Connection Depth
1 7/8 in
Mount Hole Center-to-Center Length
4 in
Output Shaft Diameter
3/4 in
Housing Mount Hole Size
0.28 in
Output Shaft Length
1 1/2 in
Keyway Length
1 in
Keyway Width
3/16 in
Mount Hole Center-to-Center Width
1.5 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Gear Ratio
58.3:1
Gear Type
Spur
Rotation
CW/CCW
Capacitor Required
Yes
Shaft Orientation
Parallel
Includes
Junction Box
Gear Material
Steel (Balance Spur)
Lubrication
Oil
Motor Type
Permanent Split Capacitor
Housing Material
Die Cast Aluminum
Color
Black
Motor Enclosure
Totally Enclosed Fan-Cooled
Bearing Type
Needle with Thrust Ball
Input Horsepower
0.13 hp
Operating Voltage
115V AC
AGMA Gear Class
Class 9
Maximum Output Speed
29 RPM
Mounting Orientation
Any Angle
Number of Stages
3
Motor Insulation Class
B
Number of Housing Mount Holes
4
Includes Junction/Conduit Box
Yes
Includes Capacitor
Capacitor Included
Housing Material Finish
Powder Coated
IP Rating
IP44
Keyway Type
Square
Frequency
60 Hz
Motor Duty Class
Continuous
Maximum Torque
249 in-lb
Full Load Current
1.5 A
Shaft Material
Steel
Output Shaft Type
Keyed

Description

AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 249 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115V AC, Gear Ratio 58.3:1, Shaft Orientation Parallel, Output Shaft Type Keyed, Includes Capacitor Capacitor Included, Motor Insulation Class B, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous, AGMA Gear Class Class 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.