AC Gearmotor, 63RPM, 230V

  • Mfr # 017-651-0028

  • Zoro # G9653010


product price:  $1,077.99
/ea
Free Shipping & Returns

Key Features

Length Less Shaft
14.63 in
Standards
RoHS Compliant
Phase
Three
Lubrication
Oil
Gear Ratio
27.6:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017-651-0028
Zoro #
G9653010
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
14.63 in
Overall Length
16.63 in
Keyway Width
3/16 in
Keyway Length
1 1/8 in
Output Connection Depth
2 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in

Details

Item
AC Gearmotor
Standards
RoHS Compliant
Phase
Three
Lubrication
Oil
Gear Ratio
27.6:1
Operating Voltage
230V AC
Motor Duty Class
Continuous
Input Horsepower
0.5 hp
Full Load Current
1.6 A
IP Rating
IP43
Keyway Type
Square
Maximum Torque
423 in-lb
Motor Frame Designation
48 NEMA
Number of Stages
3
Maximum Output Speed
95 RPM
Output Shaft Type
Keyed

Description

AC Gearmotor, Maximum Torque 423 in-lb, Operating Voltage 230V AC, Gear Ratio 27.6:1, Output Shaft Type Keyed, Motor Duty Class Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.