AC Gearmotor, 79RPM, 115/230V
Mfr # 026-746-6020
Zoro # G9653038
product price:Â $810.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Shaft Orientation
Right Angle
Lubrication
Oil
Gear Ratio
20.5:1
Motor Type
Permanent Split Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
026-746-6020
Zoro #
G9653038
UPC #
-
Country of Origin
United States
Dimensions
Output Shaft Diameter
1/2 in
Housing Mount Hole Size
1/4"-20
Mount Hole Center-to-Center Length
2.63 in
Mount Hole Center-to-Center Width
1.69 in
Details
Item
AC Gearmotor
Standards
RoHS Compliant
Shaft Orientation
Right Angle
Lubrication
Oil
Gear Ratio
20.5:1
Motor Type
Permanent Split Capacitor
Motor Duty Class
Continuous
Operating Voltage
115/230V AC
IP Rating
IP43
Number of Stages
1
Full Load Current
1.2/0.63 A
Maximum Output Speed
79/67 RPM
Number of Housing Mount Holes
4
Maximum Torque
33 in-lb
Input Horsepower
0.07 hp
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Maximum Torque 33 in-lb, Operating Voltage 115/230V AC, Gear Ratio 20.5:1, Shaft Orientation Right Angle, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.