AC Gearmotor, 80RPM, 115/230V
Mfr # 026-756-4420
Zoro # G9653099
product price: $757.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant
Shaft Orientation
Right Angle
Gear Type
Worm
Rotation
CW/CCW
Motor Type
Permanent Split Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
026-756-4420
Zoro #
G9653099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10.1 in
Output Shaft Diameter
3/4 in
Keyway Depth
3/16 in
Keyway Width
3/16 in
Overall Height
5.8 in
Description
AC Gearmotor, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Maximum Torque 108 in-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Operating Voltage 115/230V AC, Gear Ratio 20.5:1, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.