Bison
DC Gearmotor, 12VDC, 180 rpm, 1/8 HP, 10:1
- Zoro #: G0071825
- Mfr #: 021-720A0010
Tap to zoom
Hover or click to zoom
$983.19
- Gearmotor Type: DC Gearmotor
- Gearmotor Voltage: 12 V DC
- Max. Torque: 35.0 in-lb
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $983.19
Bison #021-720A0010 Specifications
- Zoro #: G0071825
- Mfr #: 021-720A0010
- Gearmotor Type: DC Gearmotor
- Gearmotor Voltage: 12 V DC
- Max. Torque: 35.0 in-lb
- Gearmotor Shaft Type: Hollow
- Gearmotor Shaft Orientation: Right Angle
- Rear Shaft Encoder/Pulse Generator Mounting: No
- Nameplate RPM: 180 RPM
- Gearmotor Enclosure: Totally Enclosed Nonventilated
- Gearmotor Mounting Position: All Angle
- Overhung Load: 270 lb
- Thermal Protection: None
- RPM Range: 151 to 200
- Gear Material: Steel
- Enclosure: TENV
- Gear Ratio: 10:1
- Gearmotor Rotation: CW/CCW
- Brushes: Externally Replaceable
- Reversible Shaft Output: Yes
- Lubrication: Grease
- Max. Ambient Temp.: 40 Degrees C
- Seals: Lip Type
- Bearings: Ball
- Overall Length: 13 37/64 in
- Finish: Powdered Coat
- Input HP: 1/8
- Rotation: Reversible
- Gear Case: Die Cast Aluminum
- Gear Type: Hypoid
- Shaft Orientation: Right Angle
- Housing Material: Steel
- Standards: cURus
- Item: Dc Gearmotor
- Shaft: Hollow Output
- Insulation Class: F
- Motor Type: Permanent Magnet DC
- Mounting: All Position
- Voltage: 12VDC
- No Load RPM: 180 RPM
- Application: Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
- Full Load Amps: 11.6 A
- Shaft Dia. (Dimension U): 3/4"
- Country of Origin (subject to change): United States
Description
DC Gearmotor, Gearmotor Voltage 12V DC, Max. Torque 35.0 in-lb, Hollow Gearmotor Shaft Type, Nameplate RPM 180 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 270 lb, Input HP 1/8, Gear Ratio 10:1, Full Load Amps 11.6 A, Insulation Class F, None Thermal Protection, Motor Type Permanent Magnet DC, Powdered Coat Finish, Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging