Zoro Homepage

DC Gearmotor, 12VDC, 7.5 rpm, 1/8 HP, 240:1

  • Mfr # 021-725A0240

  • Zoro # G0072272


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-725A0240
Zoro #
G0072272
UPC #
845171008970
Country of Origin
United States

Dimensions

Overall Length
14.06 in
Shaft Dia. (Dimension U)
1"
Output Shaft Diameter
1 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Gearmotor DC
Nameplate RPM
7.5 RPM
Max. Torque
831 in-lb
Overhung Load
940 lb
Rotation
CW/CCW
Mounting
All Position
Gear Ratio
240.4:1
Input HP
1/8
Bearings
Ball
Full Load Amps
11.6 A
Gear Material
Steel
Lubrication
Semi-Fluid Grease
Seals
Lip Type
Standards
CuRus
Max. Ambient Temp.
40 Degrees C
Rear Shaft Encoder/Pulse Generator Mounting
No
Application
Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging
Insulation Class
F
RPM Range
0 to 15
Brushes
Externally Replaceable
Gearmotor Voltage
12V DC
Shaft
Hollow Output
Item
Dc Gearmotor
No Load RPM
7.5 RPM
Gearmotor Shaft Orientation
Right Angle
Thermal Protection
None
Gearmotor Enclosure
Totally Enclosed Nonventilated
Reversible Shaft Output
Yes
Gear Type
Hypoid
Housing Material
Steel
Gearmotor Shaft Type
Hollow
Gearmotor Mounting Position
All Angle
Gearmotor Rotation
CW/CCW
Gear Case
Die Cast Aluminum
Finish
Powdered Coat
Input Horsepower
1/8 hp
Bearing Type
Ball
No Load Speed
7.5 RPM
Overhung Load Capacity
940 lb
IP Rating
IP50
Operating Voltage
12V DC
Nameplate Speed
7.5 RPM
Mounting Orientation
Any Angle
Maximum Torque
831 in-lb
Maximum Ambient Temperature
40 Degrees C
Seal Type
Lip Type
Full Load Current
12 A
Motor Enclosure
Totally Enclosed Nonventilated
Housing Material Finish
Powder Coated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Gearmotor DC, Nameplate Speed 7.5 RPM, Maximum Torque 831 in-lb, Overhung Load Capacity 940 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 240.4:1, Input Horsepower 1/8 hp, Application Agriculture, Conveyors, Food and Beverage Equipment, Industrial Machinery, Packaging, Output Shaft Diameter 1 in, Bearing Type Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.