DC Gearmotor, 1.3 RPM, 90V

  • Mfr # 011-190-1369

  • Zoro # G9651050


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
1369.3:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-190-1369
Zoro #
G9651050
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
7.38 in
Overall Length
8.8 in
Overall Width
3.75 in
Output Shaft Diameter
1/2 in
Keyway Length
3/4 in
Housing Mount Hole Size
0.28 in
Keyway Depth
1/8 in
Mount Hole Center-to-Center Length
3.75 in
Keyway Width
1/8 in
Output Connection Depth
1 7/16 in
Mount Hole Center-to-Center Width
1.88 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
1369.3:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,1.3 RPM,90V
Gear Type
Helical (1st Stage)
Features
Accessory Shaft, Shaft Mount Encoder
Color
Black
Maximum Output Speed
1.9 RPM @ 130 V
Motor Enclosure
Totally Enclosed Nonventilated
Output Shaft Type
Keyed
Motor Duty Class
Continuous
Bearing Type
Ball, Needle
Motor Insulation Class
F
Number of Stages
5
Maximum Torque
100 in-lb
Overhung Load Capacity
115 lb
Full Load Current
0.1 A
Keyway Type
Square
Operating Voltage
90V DC
Shaft Material
Steel
Input Horsepower
1/40 hp
Vent Type
None
Mounting Orientation
Any Angle
IP Rating
IP43
Housing Material Finish
Gloss Powder Coated
Number of Housing Mount Holes
4

Description

DC Gearmotor,1.3 RPM,90V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 100 in-lb, Overhung Load Capacity 115 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 1369.3:1, Input Horsepower 1/40 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.