Zoro Homepage

DC Gearmotor, 180RPM, 90V

  • Mfr # 021-746-9010

  • Zoro # G9651708


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
10.3:1
Gear Material
Bronze (Worm), Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
021-746-9010
Zoro #
G9651708
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.83 in
Overall Height
5.49 in
Overall Width
3.37 in
Mount Hole Center-to-Center Width
3.12 in
Housing Mount Hole Size
1/4 in
Output Shaft Diameter
1/2 in
Output Connection Depth
1 3/16 in
Mount Hole Center-to-Center Length
3.37 in

Description

DC Gearmotor,180RPM,90V, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 15 in-lb, Overhung Load Capacity 197 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10.3:1, Input Horsepower 1/15 hp, Output Connection Depth 1 3/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball and Needle, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.