DC Gearmotor, 180RPM, 90V

  • Mfr # 021-756-4510

  • Zoro # G9651857


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
10.3:1
Gear Material
Bronze, Hardened Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
021-756-4510
Zoro #
G9651857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.73 in
Overall Width
4.07 in
Overall Height
4.82 in
Keyway Depth
3/16 in
Mount Hole Center-to-Center Width
3 in
Output Connection Depth
8 13/16 in
Output Shaft Diameter
5/8 in
Mount Hole Center-to-Center Length
3.25 in
Keyway Width
3/16 in
Keyway Length
1 in
Housing Mount Hole Size
0.3 in

Details

Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
10.3:1
Gear Material
Bronze, Hardened Steel
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,180RPM,90V
Housing Material
Aluminum
Gear Type
Worm
Features
Accessory Shaft, Flange Mount Available, Shaft Mount Encoder, Various Output Shafts
Color
Black
Number of Housing Mount Holes
4
Output Shaft Type
Keyed
Full Load Current
2.6 A
Shaft Material
Steel
Keyway Type
Square
Motor Duty Class
Continuous
Housing Material Finish
Gloss Powder Coated
Number of Stages
1
Maximum Output Speed
180 RPM @ 90 V
IP Rating
IP44
Maximum Torque
55 in-lb
Motor Enclosure
Totally Enclosed Nonventilated
Overhung Load Capacity
300 lb
Operating Voltage
90V DC
Bearing Type
Ball
Vent Type
None
Input Horsepower
1/4 hp
Mounting Orientation
Any Angle

Description

DC Gearmotor,180RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 55 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10.3:1, Input Horsepower 1/4 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.