DC Gearmotor, 269 RPM, 24V

  • Mfr # 011-190-4007

  • Zoro # G9650886


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
6.7:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-190-4007
Zoro #
G9650886
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
6.99 in
Overall Length
8.41 in
Overall Width
3.75 in
Keyway Length
3/4 in
Keyway Width
1/8 in
Mount Hole Center-to-Center Width
1.88 in
Mount Hole Center-to-Center Length
3.75 in
Output Shaft Diameter
1/2 in
Output Connection Depth
1 7/16 in
Keyway Depth
1/8 in
Housing Mount Hole Size
0.28 in

Details

Shaft Orientation
Parallel
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
6.7:1
Gear Material
Powdered Metal (Spur), Steel (1st Stage)
Lubrication
Oil
Standards
RoHS Compliant
Item
DC Gearmotor,269 RPM,24V
Gear Type
Helical (1st Stage)
Color
Black
Features
Accessory Shaft, Shaft Mount Encoder
Motor Enclosure
Totally Enclosed Nonventilated
Operating Voltage
24V DC
Full Load Current
2.4 A
Maximum Output Speed
269 RPM @ 24 V
Bearing Type
Ball, Needle
Shaft Material
Steel
Maximum Torque
11 in-lb
Number of Housing Mount Holes
4
Vent Type
None
Output Shaft Type
Keyed
Number of Stages
1
IP Rating
IP43
Keyway Type
Square
Motor Duty Class
Continuous
Mounting Orientation
Any Angle
Housing Material Finish
Gloss Powder Coated
Overhung Load Capacity
200 lb
Input Horsepower
1/20 hp
Motor Insulation Class
F

Description

DC Gearmotor,269 RPM,24V, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Maximum Torque 11 in-lb, Overhung Load Capacity 200 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 6.7:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Output Connection Depth 1 7/16 in, Output Shaft Diameter 1/2 in, Bearing Type Ball, Needle, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.