Shop CENTURY
See all product information
Create Account
B2987 Pool & Spa Motor - 3/4 HP, 3450 RPM, 1725 RPM, 56Y Frame
- Mfr # UB2987
- Zoro # G223931553
product price:Â
$
1,347.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Frame
56Y
HP
3
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2987
- Zoro #
- G223931553
- UPC #
- -
- Country of Origin
- Unknown
Details
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Frame
- 56Y
- HP
- 3
- Voltage
- 230V
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CWSE
Description
Century 3 HP PSC single-phase pool and spa motor (Century PEM-UB2987) with 230V operation, frame 56Y and 6.5-inch diameter, designed for round mounting and ODP (Open Drip Proof) enclosure. Features clockwise shaft end rotation, automatic overload protection, rolled steel construction, single shaft, 15.0/2.6 A ratings and overall dimensions 22.00 in L x 12.00 in W x 10.00 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.