
DC Gearmotor, 30RPM, 90V
Mfr # 021-756-8560
Zoro # G9651811
product price: $687.99
/ea
Free Shipping & Returns
Key Features
Shaft Orientation
Right Angle
Motor Type
Permanent Magnet DC
Rotation
CW/CCW
Gear Ratio
60:1
Gear Material
Bronze, Hardened Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
021-756-8560
Zoro #
G9651811
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9.85 in
Overall Width
4.07 in
Overall Height
4.82 in
Mount Hole Center-to-Center Length
3.25 in
Mount Hole Center-to-Center Width
3 in
Keyway Length
1 in
Output Shaft Diameter
5/8 in
Keyway Depth
3/16 in
Housing Mount Hole Size
0.3 in
Output Connection Depth
8 13/16 in
Keyway Width
3/16 in
Description
DC Gearmotor,30RPM,90V, Shaft Orientation Right Angle, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Maximum Torque 94 in-lb, Overhung Load Capacity 300 lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 60:1, Input Horsepower 1/8 hp, Output Connection Depth 8 13/16 in, Output Shaft Diameter 5/8 in, Bearing Type Ball, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.